£7.49
Ex VAT
£8.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
80211 Contact Adhesive 50ml
Features:
Contact Extra Strong Adhesive
Water Resistant
Dries in minutes - immediate strength on contact
Ideal for DIY and household repairs
Ideal for sticking rubber, leather, wood and much more
Product Specification
Type: Contact
Size: 50ml
Attribute | Value |
---|---|
Application Temperature Range | +5 to +25° |
Brand | Bostik |
Compatible Materials | Hardboard Laminate Leather Metal Plastic Rubber Wood |
Drying / Bonding Time | 4 tomin. |
EAN | 5000399003571 |
ECLASS Code | 23330105 |
Features | Extra Strong Quick Drying |
MFR Part No. | 30803649 |
Pack Size | 50 ml |
Product Composition | Polychloroprene Rubber/Resin Based Solution |
Temperature Resistance Range | -40 to +70° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |