£327.00
Ex VAT
£392.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
LOCTITE® 406 is a low viscosity instant adhesive ideal for fast bonding of plastics and rubbers. Its quick-setting formula ensures rapid and durable adhesion, perfect for manufacturing and repair. With high precision and strong performance, it is suitable for demanding applications in the plastic and rubber industries.
Features and Benefits
• Effective on difficult-to-bond plastics with primers like LOCTITE 770 or LOCTITE 7239
• Low viscosity ideal for bonding plastics and elastomers
• Provides very fast fixture times for quick and reliable adhesion
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.05min. |
ECLASS Code | 23330105 |
Features | Chemical-Resistant Fast-Setting Solvent Free Formula |
Flammable | No |
Grade | Instant |
MFR Part No. | 135438 |
Pack Size | 500g |
Product Composition | Cyanoacrylate |
Resistance Type | Chemical-Resistant |
Series | LOCTITE 406 |
Temperature Resistance Range | -40°C to 120°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |