noscriptLoctite ESP108 High Temperature Adhesive - 320ml 2066858 | Cromwell Tools

Loctite

ESP108 High Temperature Adhesive - 320ml

SKU:

LOC7252510A

MPN:

2066858

£119.00

Ex VAT

£142.80

Inc VAT

OUT OF STOCK

    Product Details

    ESP108 1Part High Temp Adhesive x 320ml Paste adhesive which flows like solder when cured. It is designed to provide maximum resistance to impact, shear, cleavage and tensile loads. The best results are achieved by heat curing. The durability, chemical resistance and high temperature performance are extremely good. ESP108 will bond to a wide variety of surfaces, including oily steel, and performance is usually limited by the strength of the adherends themselves. In many applications it can replace traditional fixing techniques to give enhanced appearance and greater design flexibility. Industry applications include: Automotive, Heat Exchangers, Vehicle Radiators, Filter End-caps. Colour: Silver. Temperature range: -40° to +180° C.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Compatible Materials

    Metal Plastic

    Drying / Bonding Time

    20 to 240min.

    ECLASS Code

    23330105

    Features

    Chemical resistant Extra Strong Good shear/peel strength High heat resistance

    MFR Part No.

    2066858

    Pack Size

    320ml

    Product Composition

    Viscous liquid

    Temperature Resistance Range

    -40 to 180°

    UNSPSC Code

    31201601