£114.00
Ex VAT
£136.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Adesilex G19 is a two-part epoxy-polyurethane adhesive ideal for rubber, PVC, and linoleum flooring in tough environments. It bonds to non-absorbent surfaces, withstands extreme temperatures, heavy use, and frequent washing. Setting in 24 hours, it forms a durable, moisture-resistant bond suitable for both indoor and outdoor applications.
Features and Benefits
• Two-part epoxy-polyurethane adhesive for extreme durability
• Bonds to rubber, PVC, linoleum, and various substrates
• Suitable for non-absorbent, moisture-sensitive surfaces
• Excellent for high-stress areas, heavy traffic, and extreme temperatures
Attribute | Value |
---|---|
Application Temperature Range | 10°C to 30°C° |
Brand | Coba |
Colour | Grey |
Compatible Materials | Ceramic Metal Rubber Stone Wood |
Container Type | Can |
Drying / Bonding Time | 60min. |
EAN | 5060103532513 |
ECLASS Code | 23330105 |
Features | Extra-Strong Indoor Use Outdoor Use Temperature-Resistant Water-Resistant Weather-Resistant |
Flammable | No |
Grade | Fast |
MFR Part No. | AD000002 |
Pack Size | 5kg |
Product Composition | Epoxy |
Resistance Type | Temperature-Resistant Water-Resistant Weather-Resistant |
Series | G19 |
Temperature Resistance Range | -40°C to +100°C° |
Type | Two-Part Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |