£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
AT318 is a tough double sided adhesive tape with a polyester film coat on both sides and a clear synthetic rubber resin adhesive.
Features and Benefits
• The tape provides excellent high initial stick
• Boasts a great service temperature of -10˚C to 70˚C
• High short term high temperature resistance of 140˚C
Typical Applications
• Adhering nameplates and signage
• Laminating to foam rubbers to make gaskets
• Conversion to cut pieces
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | Advance |
Colour | Clear |
ECLASS Code | 24230304 |
Length | 33m |
Material | Polyester |
Maximum Operating Temperature | 70°C |
Minimum Operating Temperature | -10°C |
Pack Quantity | 1 |
Series | AT318 |
Tape Thickness | 0.09mm |
UNSPSC Code | 31201505 |
Width | 50mm |