£1.89
Ex VAT
£2.27
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Double-sided tissue tape with a high tack solvent acrylic adhesive. Hand tearable, good conformity, stable liner, excellent ultraviolet and plasticiser resistance. Ideal for bonding metal, nameplates, cloth and plastic surfaces.
Features and Benefits
• With high tack solvent acrylic adhesive
• UV resistant
• Perfect for bonding metal, nameplates, cloth and plastic surfaces
Notes
• Colour: White
• Price per roll
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | Avon |
Colour | White |
EAN | 5036140327733 |
ECLASS Code | 24230304 |
Length | 10m |
Material | Tissue |
Pack Quantity | 1 |
UNSPSC Code | 31201505 |
Width | 50mm |