£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
A unique super aggressive adhesive bonding system that bonds to everything. Its unique polythene backing is tough and durable and 100% waterproof. Tape will not twist and curl like inferior tapes commonly found in today's market.
Manufactured using the latest technology, the tape will perform in extreme weather conditions and will never let you down.
Features and Benefits
• A unique super aggressive adhesive that virtually bonds to everything
• 100% waterproof
• Will not twist and curl
Notes
• All prices are per roll
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Silver |
EAN | 5036140327702 |
ECLASS Code | 23330207 |
Length | 33m |
Material | Cloth |
UNSPSC Code | 31201523 |
Width | 50mm |