SKU:
HTY2820019G
MPN:
710-00154
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Available in a wide variety of colours, this vinyl electrical tape is a PVC based tape. The product is designed for low voltage applications and can be used for mechanical and electrical applications up to 1kV. It is highly flexible with good adhesion levels even when under stress.
Features and Benefits
• 20m length and 19mm width
• Flame retardant
• Operating temperature ranges between -10°C and 90°C
• Resistant to chemicals, abrasion, moisture, UV and water
• Available in a wide array of colours and sizes to suit your needs
Typical Applications
• Electronics industry
• Electrical maintenance and repair
Technical Information
• Breaking load: 28N/10 mm
• Elongation: 200%
• Temperature range: -10 to 90°C
Standards
• IEC 60454-3-1-6/F-PVCP/90
• IEC 60454-2
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Green |
EAN | 4031026479873 |
ECLASS Code | 27149102 |
Length | 20m |
Material | Vinyl |
MFR Part No. | 710-00154 |
Pack Quantity | 10 |
Resistance Features | Abrasion Resistant Chemical Resistant Flame Retardant Moisture Resistant UV Resistant Water Resistant |
Series | HelaTape Flex 15 |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201502 |
Voltage Rating | 40kV/mm |
Width | 19mm |