£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Polyfilla® Quick Drying Filler offers all the qualities of Polyfilla® but in a quick drying format.
Features and Benefits
• Quick drying, ready to paint in 5 minutes
• Can be used straight from the container for last minute, small interior repair jobs
• Easy to sand
• Formulated to not crack or shrink
Typical Applications
• Indoor use
• Plaster
• Wood
• Masonry
• Stone
Attribute | Value |
---|---|
Brand | Polycell |
Compatible Materials | Masonry Plaster Wood |
Drying / Bonding Time | 5min. |
EAN | 5010212483138 |
ECLASS Code | 30140101 |
MFR Part No. | 5092999 |
Pack Size | 1kg |
Product Type | Decorator's Filler |
UNSPSC Code | 31201601 |