£3.49
Ex VAT
£4.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Polyfilla® Quick Drying Filler offers all the qualities of Polyfilla® but in a quick drying format.
Features and Benefits
• Quick drying, ready to paint in 5 minutes
• Can be used straight from the container for last minute, small interior repair jobs
• Easy to sand
• Formulated to not crack or shrink
Typical Applications
• Indoor use
• Plaster
• Wood
• Masonry
• Stone
Attribute | Value |
---|---|
Brand | Polycell |
Compatible Materials | Masonry Plaster Wood |
Drying / Bonding Time | 5min. |
EAN | 5010212474952 |
ECLASS Code | 30140101 |
MFR Part No. | 5085004 |
Pack Size | 330g |
Product Type | Decorator's Filler |
UNSPSC Code | 31201601 |