£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
Type VR3
Braided packing, constructed from 100% Grafan yarns, to give truly exceptional capabilities and performance, pure Expanded Graphite Packing. Under compression in the gland, VR3 die-forms and can be merely cut to length and spiralled into the gland. There is no need for individual cut rings. Grafan is self-lubricating and will not shrink nor harden nor dry out in use.
Pressure rating: 200bar.
Rotary speed: 30m/s.
Temperature: -200°C +3000°C (Inert ATM),
-200°C +600°C (In Air).
pH range: 0 - 14.
Roll length: 8m.
Never use the product when maximum temperature and pressure are combined.
Gland Packing
We offer an extensive range of square section Gland Packing designed to minimise maintenance costs using the most advance materials. Available in other sizes and materials, please contact your local service centre for more details.
How to determine the correct Gland Packing size
• Measure diameter of shaft.
• Measure inside diameter of gland (or stuffing box).
• Gland ID - Shaft Diameter divide by 2
This figure gives you the cross section of the area to be packed.
• From the table, choose the gland packing with the closest size.
If your figure is in-between, use the next size up.
mm inch
3.2 1/8"
5.0 3/16"
6.5 1/4"
8.0 5/16"
9.5 3/8"
10.0 3/8"
11.0 7/16"
12.5 1/2"
14.5 9/16"
16.0 5/8"
19.0 3/4"
20.0 3/4"
22.0 7/8"
25.0 1"
Attribute | Value |
---|---|
Application | Against All Acids, Alkalis and Solvents (Except Very Strong Oxidants), Gases, Feed Water and Superheated, or Saturated Steam Extreme Condition, Long Life and Zero Leakage Packing for All Uses, Up to High Temperature, High-pressure, High-speed Applications on Pumps, Valves, Mixers, Agitators, Expansion Joints, Ball Valve Seats and Other Static Seals Types VR1 and VR31 are Designed for Use in Static Applications Only |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Designed for High Temperature, High Pressure and High Speed Applications Reinforced with Inconel Wire to Create the Ideal Packing for High Temperature, High Pressure Valves Suitable for Use in Pumps, Valves, Mixers, Agitators, Expansion Joints, Ball Valve Seats and Other Static Seals |
Material | Grafan Fibre |
MFR Part No. | VR3-1/4 |
Operating Temperature Range | -200 to 600°C |
pH Range | 0 - 14 |
Pressure Rating (Bar) | 200bar |
Roll Length | 8m |
Rotary Speed | 30m/s |
Section | 1/4in. |
UNSPSC Code | 31181701 |