£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
3M™ Dual Lock™ Reclosable Fastener SJ3540 has a strong rubber based adhesive on the back of a black, polypropylene, reclosable fastener. It's suitable for bonding most plastics, powder coated paints and other low surface energy materials. Our reclosable fastener has 40 mushroom shaped stems / cm² with a 5.8 mm engaged thickness. Supplied as a 5 metre roll, made up by 300 smaller, pre-cut sections measuring 25 x 25mm.
Features and Benefits
• Black fastener with effective mushroom shaped stems
• Backed with a rubber based pressure sensitive adhesive
• Type 250 mates to Type 170, 250 or 400. Closes with an audible snap
• Designed to bond to many plastics, powder coated paints and other low surface energy materials
• Opens and closes 1000 times before losing 50% of its original tensile strength
• High initial tack
• Suitable for indoor applications
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 4001895502361 |
ECLASS Code | 23000000 |
MFR Part No. | 7000145978 |
Pack Quantity | 300 |
Product Type | Dual Lock™ Hook and Loop Tape Roll |
Strap Length | 5m |
Strap Width | 25mm |
UNSPSC Code | 11162114 |