£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
The dual lock translucent tape is a great alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance. With its Clear, interlocking mushroom-shaped heads (400 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times. Suited for indoor and outdoor use.
Features and Benefits
• Five times the tensile strength of typocal hook and loop fasteners
• Designed to give a transluscent appearance for an aesthetic finish
• Simple to install; simply snap into place
• Can be cut to your desired size
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 4054596308381 |
ECLASS Code | 23000000 |
MFR Part No. | 7100123340 |
Pack Quantity | 1 |
Product Type | Dual Lock™ Hook and Loop Tape Roll |
Strap Length | 2.5m |
Strap Width | 25mm |
UNSPSC Code | 11162114 |