£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Stems per sq inch: 250.
Disengagement strength: medium.
Adhesive: VHB.
Fast and easy to assemble - can bond to many plastics, bare or painted metal,sealed wood, glass and more. Hidden beneath the surface. With adhesive-backed fasteners, there are no surface holes or protrusions.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 4001895502408 |
ECLASS Code | 23000000 |
MFR Part No. | 7000070525 |
Pack Quantity | 2 |
Product Type | Dual Lock™ Hook and Loop Tape Roll |
Strap Length | 5m |
Strap Width | 25mm |
UNSPSC Code | 11162114 |