£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
The Velcro® heavy-duty stick on tape provides exceptional performance on a range of demanding mounting projects. A quick and easy alternative to nails and screws, this tape is up to 50% stronger than standard Velcro® tapes.
Features and Benefits
• Double-coated high tack adhesive for enhanced strength
• Water-resistant for use both indoors and out
• Hook system faces both ways for a stronger grip
• Possesses an impressive 7kg weight carry capacity
Typical Applications
• Wall-mounting shelves and other materials
• Heavy-duty hanging on smooth surfaces
Standards
• ROHS compliant
• Oeko-Tex compliant
• REACH compliant
Attribute | Value |
---|---|
Brand | Velcro® Brand |
Colour | Black |
ECLASS Code | 23000000 |
MFR Part No. | VEL-EC60241 |
Pack Quantity | 1 |
Product Type | Hook and Loop Tape Roll |
Strap Length | 1m |
Strap Width | 50mm |
UNSPSC Code | 11162114 |
Weight Capacity | 7kg |