£58.99
Ex VAT
£70.79
Inc VAT
Product Details
Product Specification
Product Documents
Use 3M™ Reclosable Fastener SJ352D for a range of applications in a wide variety of industries. Our fastener's quick fastening feature can help reduce production time and costs. This box offers 5 m of both hook and loop systems, SJ3526N and SJ3527N.
Features and Benefits
• Backed with a high performance rubber based adhesive designed for indoor applications requiring medium temperature resistance
• Provide a firm adhesive bond to a wide variety of surfaces
• Durable for thousands of closures
• Quick fastening that helps reduce production time and costs
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 4001895502033 |
ECLASS Code | 23000000 |
MFR Part No. | 7000070522 |
Pack Quantity | 2 |
Product Type | Scotchmate™ Hook and Loop Tape Roll |
Strap Length | 5m |
Strap Width | 25mm |
UNSPSC Code | 11162114 |