£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
Specialist masking tape designed to perform well in any situation. Resistant to heat, moisture and solvent, this masking tape will not let you down. Typical applications include paint masking during spraying, as well as sealing and protecting applications.
Features and Benefits
• Moisture and solvent resistant
• Dependable for industrial performance
• Ideal for paint masking, sealing and colour coding
• Highly effective up to 100°C
• Wide range of tape widths available to suit any task
Attribute | Value |
---|---|
Brand | 3M |
Colour | Cream |
EAN | 4046719931989 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | 7100042901 |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201503 |
Width | 24mm |