£7.29
Ex VAT
£8.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
High Temperature Fine Line Tape is used to achieve colour separation and sharp paint lines.
Features and Benefits
• Smooth, vinyl backing conforms to complex shapes and curved surfaces
• Backing has been specially developed to resist lifting in depressed areas or around corners
• Clean removal
• Withstands temperatures as high as 300ºF/149ºC for up to 30 minutes
• Pressure sensitive adhesive made from natural rubber that firmly holds to surface contours
• Translucent backing for visual confirmation of adhesive wet out on substrate
Typical Applications
• Paint masking for automotive fascia
• Paint masking for high temperature paint processes
• Paint masking for custom, two-tone and multiple color applications
Notes
• Designed for indoor use
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue Translucent |
EAN | 0021200713538 |
ECLASS Code | 23330207 |
Length | 33m |
Material | Vinyl |
MFR Part No. | 7000048629 |
UNSPSC Code | 31201503 |
Width | 13mm |