SKU:
SCA9812504D
MPN:
SM00000250033X
£38.49
Ex VAT
£46.19
Inc VAT
4 Variations Available
Product Details
Product Specification
This premium grade, single sided tape was developed to withstand the extreme processes of plasma spray. Even with high resistance to grit blasting abrasion, extreme temperatures/pressures, and the resistance against high temperatures, this plasma masking tape still retains a strong flexibility which allows for easy wrapping and minimalised wrinkling.
This tape consists of a glass-cloth carrier with silicone rubber and a silicone adhesive.
Attribute | Value |
---|---|
Brand | Scapa |
Colour | Natural |
ECLASS Code | 23330207 |
Length | 33m |
Material | Silicone Coated Glass Fabric |
MFR Part No. | SM000 |
UNSPSC Code | 31201503 |
Width | 25mm |