£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE 242 is a medium strength, medium viscosity, methacrylate-based threadlocking adhesive offering general purpose qualities.
Features and Benefits
• Provides quick fixture times on steel, brass and stainless steel of 5, 15 and 20 min respectively
• LOCTITE 242 is thixotropic to prevent migration after application
• Intended for fasteners that require normal disassembly with standard hand tools
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Blue |
Compatible Materials | Metal |
EAN | 5010266242729 |
ECLASS Code | 30140101 |
MFR Part No. | 142505 |
Product Composition | Viscous liquid |
Size | 250ml |
Strength | Medium |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |