£169.00
Ex VAT
£202.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Loctite® 275 is a green, high strength, high viscosity, thixotropic methacrylate-based threadlocking adhesive. With fixture times on steel of 15 min, brass 7 min and stainless steel 180 min, it is ideal for applications where migration of the adhesive must be prevented.
Features and Benefits
• Can tolerate contamination of industrial oils
• Fluoresces to allow monitoring
Typical Applications
• Suitable for large threads
Notes
• Available in 50ml and 250ml sizes
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
EAN | 5010266275710 |
ECLASS Code | 30140101 |
MFR Part No. | 232567 |
Product Composition | Viscous gel |
Size | 250ml |
Strength | High |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |