£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE 601 is a green, anaerobic, low viscosity, medium cure speed, dimethacrylate ester-based retaining compound suitable for a max. diametrical clearance of 0.1 mm. It is a high strength product for applications that require a permanent bond. Fixture time on steel is 25 min and service temperature from -55ºC to +150ºC. Fluorescence allows product presence to be monitored.
Your benefits:
1-part product, requires no mixing.
Medium cure speed.
High strength for permanent bonds.
Low viscosity, small gap filling.
Fluoresces for presence monitoring.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
ECLASS Code | 30140101 |
MFR Part No. | 142728 |
Product Composition | Viscous liquid |
Size | 250ml |
Strength | High |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Fine |
Type | Retainer |
UNSPSC Code | 31201601 |