£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE 640 is a green, anaerobic, low viscosity, methacrylate ester-based retaining compound ideal for parts requiring a longer positioning time.
Features and Benefits
• Fixturing time on steel is 2 h
• Also used for active metals such as brass
• High strength product with good temperature resistance
• Max. diametrical clearance is 0.1 mm and service temperature is -55 to +175ºC
• Fluorescence allows product presence to be monitored
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
ECLASS Code | 30140101 |
MFR Part No. | 250 ml |
Product Composition | Viscous liquid |
Size | 250ml |
Strength | High |
Temperature Resistance Range | -55 to 175°C |
Thread Type | Multi-thread application |
Type | Retainer |
UNSPSC Code | 31201601 |