£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
Loctite 932 is designed as a low strength fast curing threadlocking product that provides easily disassembly and/or re-adjustment.
Allows easy disassembly or readjustment with low breakaway strength.
Prevents breakage of fasteners made of soft metals during disassembly.
Locks threads to prevent vibration loosening.
Cures fast and reliably on most industrial surfaces.
Seals threads and prevents leakage or corrosion of the connections.
Prevents seizing up of threaded parts.
Eliminates jam nuts on adjusting parts.
Allows repeated adjustment while still maintaining adequate locking strength.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Brown |
Compatible Materials | Ceramic Metal Plastic |
ECLASS Code | 30140101 |
MFR Part No. | 88618 |
Product Composition | Viscous liquid |
Size | 50ml |
Strength | Low |
Temperature Resistance Range | 0 to 150°C |
UNSPSC Code | 31201601 |