£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
High quality professional grade product
Medium viscosity anaerobic adhesive designed to provide high strength permanent locking
For permanent locking/sealing of metal parts such as bearings, gears, studs, inserts, threaded parts
WRAS Approved for the use in water systems
Used for permanent retaining and sealing of parts x 50ml
Attribute | Value |
---|---|
Brand | Permabond |
Colour | Green |
Compatible Materials | Metal |
ECLASS Code | 30140101 |
MFR Part No. | A118 |
Product Composition | Acrylic |
Size | 50ml |
Strength | High |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Retainer |
UNSPSC Code | 31201601 |