£5.79
Ex VAT
£6.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These low modulus neutral cure sealants have 25% movement capability, easy extrusion and excellent adhesion. They are ideal for use on expansion and movement joints as well as perimeter sealing of doors and windows. The sealants are also good for use in marine applications.
Features and Benefits
• Strong adhesion with 25% movement capability
• Alcoxy neutral curing silicone
• Easy extrusion
• Weather Resistant
Typical Applications
• Perimeter sealing of doors and windows
• Marine industry
• Expansion joints
Standards
• ISO 11600-F&G-25LM
Attribute | Value |
---|---|
Brand | Ceresit |
Colour | White |
Cure Time | 24hr |
ECLASS Code | 22170390 |
Features | Excellent adhesion to all surfaces Highly flexible (25% movement) High resistance features Weather Resistant |
MFR Part No. | 923925 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Temperature Resistance Range | -50 to 150°C |
UNSPSC Code | 31201606 |