£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
Flexible Gasket Fast Cure B5205 - Red (300ml). Medium strength. High resistance to solvents. Resists high pressure when fully cures. Service Range: -50°C - +150°C. Tensile Sheer Strength: 3 N/mm². Max Gap: 0.125mm
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Red |
Cure Time | 72hr |
ECLASS Code | 22170390 |
Features | Designed for Machined Metal Flanges Medium Strength, Semi-Flexible |
MFR Part No. | 191315 |
Pack Size | 300ml |
Pack Type | Cartridge |
Product Composition | Methacrylate |
Temperature Resistance Range | -55 to +150°C |
UNSPSC Code | 31201606 |