£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
A 1-part, clear industrial acetoxy silicone sealant/adhesive, designed specifically to ensure perfect sealing as well as bonding and protection.
Typical applications
• Sealing side windows in trains, sealing heat sources (ovens, heat exchangers, steam circuits, water heaters), providing protection/insulation of electrical boxes, bonding of HCR silicones and in general maintenance
Features and Benefits
• It offers high elongation at break of 530%
• Suitable for glass, metal, ceramics, composites, and most plastics.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Clear |
EAN | 5010266239682 |
ECLASS Code | 22170390 |
Features | Enhances Load Bearing and Shock Absorption of Bonds Rapid Skin Formation Specially Formulated for Perfect Sealing |
MFR Part No. | 2063268 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Acetoxy Silicone |
Temperature Resistance Range | -55 to +250°C |
UNSPSC Code | 31201606 |