Loctite

5920 Copper Silicone Gasket - 300ml

SKU:

LOC7255719X

MPN:

2061261

£58.99

Ex VAT

£70.79

Inc VAT

IN STOCK (2)

    Product Details

    Loxctite 5920 Copper High Temp RTV Silicone Gasket Maker is a one part RTV silicone that has superior flexibility and adhesion. Excellent high temperature resistance. Medium body and easy to dispense. Non-corrosive, low odor, low volatility. Copper in color.


    Typical Applications: Valve covers, oil pans, timing covers, water pumps and thermostat housings.


    Applications:
    Gasket Sealant Dressings
    Industrial Gasketing
    Industrial Moisture Cure
    Industrial Silicone (Flexible) - RTV
    Non-Rigid Flange (Silicone and Polyacrylate)


    Agency Approvals / Specifications: CFIA Listed
    Color: Copper
    Cure Type: Moisture Cure
    Extrusion Rate (g/min.): >300
    Fixture Time: 60 min.
    Full Cure Temperature (°C): 25
    Full Cure Temperature (°F): 77
    Full Cure Time: 24 hr.


    Key Characteristics:
    Oil Resistance: Increased Oil Resistance, Corrosion Free.
    Temperature: High Temperature.


    Physical Form: Paste
    Shore Hardness Durometer: 31
    Shore Hardness Scale: A
    Technology: Silicone
    Temperature Range (°C): -54 to 371
    Temperature Range (°F): -65 to 700
    Tensile Strength on Grit Blasted Steel (psi): 275


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Bronze

    Compatible Materials

    Metal

    Cure Time

    24hr

    EAN

    5010266210735

    ECLASS Code

    22170390

    Features

    Excellent High Temperature Resistance Low Odor Low Volatility Medium Body and Easy to Dispense Non-corrosive

    MFR Part No.

    2061261

    Pack Size

    300ml

    Pack Type

    Cartridge

    Product Composition

    Paste

    Temperature Resistance Range

    -55 to +350°C

    UNSPSC Code

    31201606