noscriptLoctite 5926 Blue Gasket Silicone - 310ml 2064436 | Cromwell Tools

Loctite

5926 Blue Gasket Silicone - 310ml

SKU:

LOC7255377K

MPN:

2064436

£35.79

Ex VAT

£42.95

Inc VAT

OUT OF STOCK

    Product Details

    WRC approved, multi purpose flexible silicone sealant for flanges of any size or shape. Can be used for metal, plastic and painted parts. Typical uses: Oil sump, valve cover, inlet manifold, timing chain cover, transmission cover, transmission pan, differential cover, water pump, thermostat etc.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Blue

    Cure Time

    24hr

    EAN

    5010266002378

    ECLASS Code

    22170390

    Features

    Ideal for Use on Flexible Flanges, Machined or Cast Surfaces, Metal or Plastic

    MFR Part No.

    2064436

    Pack Size

    310ml

    Pack Type

    Cartridge

    Product Composition

    Acetoxy Silicone

    Temperature Resistance Range

    -54 to +204°C

    UNSPSC Code

    31201606