£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
A general multi-purpose adhesive/sealant that is a one-component silicone rubber. Simply apply to the prepared surfaces, then quickly cover with the other item to be bonded. Ideal for sealing joints, wire entries and connectors, waterproofing pumps and glass to metal bonds. FDA approved.
Features and Benefits
• Adheres to a variety of surfaces
• Excellent resistance to weathering, moisture and temperature
• Cures at room temperature to a tough, flexible rubber
• Stable and flexible from -60°C to 180°C
Attribute | Value |
---|---|
Brand | Dowsil |
Colour | Clear |
Cure Time | 24hr |
ECLASS Code | 22170390 |
Features | High Temperature Resistance Weather Resistant |
MFR Part No. | 732C310 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Silicone Rubber |
Series | 732 |
Temperature Resistance Range | -60 to +180°C |
UNSPSC Code | 31201606 |