£4.19
Ex VAT
£5.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
LOCTITE® 55 are thread sealing cords that are designed to seal off metal and plastic pipes and fittings. Easy to apply, the product creates a very strong seal immediately, making it useful in a range of situations.
Features and Benefits
• It needs no cure time and results in an immediate, full pressure seal
• The product is quick and easy to apply and allows for reliable readjustments
Typical Applications
• Thread sealing
• Gas fitting
• Food equipment
Notes
• The product has approval for gas and potable water and is certified to NSF/ANSI, Standard 61
Attribute | Value |
---|---|
Application | Food Equipment Gas Fitting Thread Sealing |
Brand | Loctite |
Colour | White |
EAN | 5010266373720 |
ECLASS Code | 22170390 |
MFR Part No. | 483283 |
Pack Type | Cartridge |
Product Composition | Thread/cord |
UNSPSC Code | 31201606 |