Rocol

STEAMSEAL High Pressure Pipe Sealant - 400g

SKU:

ROC7716071R

MPN:

30042

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (32)

    Product Details

    STEAMSEAL is a high pressure setting pipe sealant made up of manganese and graphite which offers efficient sealing for ferrous and non ferrous pipework.


    Features and Benefits
    • Joints that have been sealed with Steamseal are easy to break and clean
    • Wide temperature range from -20°C to +600°C
    • Sets hard but is flexible enough to resist contraction of pipework, vibration and thermal expansion
    • Resist pressures of up to 193 bar (2800 psi)


    Typical Applications
    • Steam, water and air joints
    • Metallic threaded joints


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Colour

    Dark Grey

    EAN

    5024747300426

    ECLASS Code

    22170390

    MFR Part No.

    30042

    Pack Size

    400g

    Pack Type

    Tin

    Product Composition

    Viscous liquid

    Temperature Resistance Range

    -20 to +600°C

    UNSPSC Code

    31201606