£289.00
Ex VAT
£346.80
Inc VAT
Product Details
Product Specification
The Winntec Air Bottle Jack comes with a strong aluminium air motor, heat-treated cylinder wall and polished ram and chrome pistons.
Features
• 80mm screw extension included
• Air filters prevent contamination for performance
• Integrated manual pump
• Heavy-duty welded base
Attribute | Value |
---|---|
Additional Features | 3 year warranty |
Brand | SIP |
ECLASS Code | 36120207 |
Lifting Capacity | 20t |
Lifting Height Max. | 475mm |
Lifting Height Min. | 245mm |
MFR Part No. | 9827 |
Product Type | Bottle Jack |
Standards Met | CE Approved |
UNSPSC Code | 24101612 |
Weight Each | 16.5kg |