£40.79
Ex VAT
£48.95
Inc VAT
Product Details
Product Specification
Product Documents
(Two Part) Chemical paste for filling rust holes and dents in steel, glass fibre etc.
Features and Benefits
• Can be sanded after only 20 minutes
• Can be painted over with most paint systems
DIY Size Kits
• Size: 60ml, 120ml, 250ml and 600ml.
Trade Size Kits
• Size: 1.20ltr, 2.25ltr and 3.50ltr.
Attribute | Value |
---|---|
Additional Features | Can be sanded after 20 minutes For filling rust holes and dents Two part chemical paste |
Brand | Isopon |
EAN | 5010796101008 |
ECLASS Code | 28019090 |
MFR Part No. | P38/4 |
Product Type | Body Filler |
Size | 2.25ltr |
UNSPSC Code | 27141001 |