£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
02725000
Patented design, for producing high quality flares ‘on-the-vehicle’ with ease. Unique hydraulic power unit provides ultimate power for precision flaring. The ultimate flaring tool designed to save ime, money and frustration, the Flaremaster is used on the car without sacrificing flare quality. Will produce SAE or DIN, single or double lap flares on 3/16" and 4.75mm pipe. Ideal for replacing corroded sections of pipe.
Features: Quick-release chuck for positive engagement of the punch. Fast-turn coarse thread on hydraulic ram, for quick assembly. Enhanced bridge unit for greater strength. Re-designed handle moulding, for greater comfort.
Attribute | Value |
---|---|
Brand | Sykes-Pickavant |
EAN | 5012737941032 |
ECLASS Code | 21049090 |
Includes | Tool Only |
Number of Pieces | 1 |
Product Type | Brake Pipe Flaring Tool |
Tool Material | Steel |
UNSPSC Code | 27141001 |