£14.79
Ex VAT
£17.75
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The NSPULSARAAA series is a collection of multi-mode hazard warning lights designed for emergencies with long runtime protection. Each of these portable lights offers multi-angle visibility, featuring 10 settings, a hanging hook, and magnetic functionality. Crushproof up to 1 tonne, waterproof up to 1m, and visible from 1km, these lights are ideal for alerting emergency services, rescue teams, and cautioning traffic in high-alert scenarios. With a consistent 240 hours of runtime, these hazard warning lights provide reliable and visible protection for various applications, including emergency services, rescue operations, and highway incidents.
Features and Benefits
• Multi-mode hazard warning lights for emergencies
• Crushproof to 1 tonne, waterproof up to 1m, visible from 1km offering incredible durability
• 10 settings provide versatile applications
• Portable design with a hanging hook and magnetic functionality
• Consistent 240 hours of runtime for reliable protection
Attribute | Value |
---|---|
Brand | Nightsearcher |
EAN | 5060033285879 |
ECLASS Code | 21049090 |
Includes | Yellow |
MFR Part No. | NSPULSARAAA-Y |
Product Type | Flashing Warning Light |
UNSPSC Code | 27140000 |