£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Suitable for use with electric or air power drills. To hone and deglaze cylinder bores.
The flexible drive shaft allows for easy alignment within the cylinder. Supplied complete with 220 grit stones.
Attribute | Value |
---|---|
Additional Features | Flexible drive shaft for use with air or electric drills Suitable for use on brake and clutch cylinders, small bore engine cylinders, motorcycle engines etc Supplied with a set of medium grade 220 grit stones |
Brand | Sykes-Pickavant |
EAN | 5012737795598 |
ECLASS Code | 21049090 |
Grit | Coarse Fine Medium |
Hone Length | 19 29 50mm |
Includes | 9 x Replacement Spring Clips Cylinder Hone Stone Set (3) 19mm - medium grade 220 Stone Set (3) 29mm - medium grade 220 Stone Set (3) 50mm - medium grade 220 |
Maximum Bore Size | 89mm |
MFR Part No. | 2800000 |
Minimum Bore Size | 13mm |
Number of Pieces | 19 |
Overall Length | 300mm |
Product Type | Cylinder Hone |
UNSPSC Code | 27140000 |
Weight | 250g |