£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
To suit Cylinder Hone 028100.
Contents: 3x 100mm stones and three replacement cotter pins.
Attribute | Value |
---|---|
Additional Features | To suit Cylinder Hone 028100 |
Brand | Sykes-Pickavant |
EAN | 5012737281022 |
ECLASS Code | 21049090 |
Grit | Medium |
Hone Length | 100mm |
Includes | Stone Set (3 Piece) |
MFR Part No. | 2810200 |
Number of Pieces | 3 |
Overall Length | 100mm |
Product Type | Cylinder Hone Stone Sets |
UNSPSC Code | 27140000 |
Weight | 90g |