£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Product Documents
10L measuring jug appropriate for water, AdBlue, oil, coolant, diesel, petrol etc.
Features and benefits
• 10L jug with both quart and litre measurements
• Manufactured from polyethylene for durability
Attribute | Value |
---|---|
Brand | Laser Tools |
Can Material | Plastic |
Capacity | 10L |
Colour | Translucent with black cap |
EAN | 5018341068684 |
ECLASS Code | 25050704 |
MFR Part No. | 6868 |
Product Type | Oil/Fluid Measuring jug |
UNSPSC Code | 24112600 |