£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Product Documents
A slimline inspection light with multiple LEDs, the IL-925R folding inspection light provides three independent light beams, each with a high level output. The main beam provides 925 lumens, the secondary beam outputs 475 lumens and the SMD LED top torch provides 150 lumens.
Features and Benefits
• Has a battery level display and charging indicators for easy charging maintenance
• Constructed from aircraft grade aluminium for product durability in industrial settings
• Compact for easy pocket storage
• 180 degree folding head provides convenient storage
• CoB LEDs provide a higher light density than normal LEDs
• Resistant to drops, dust and water for product longevity
• Provides a fast four-hour charge time for maintained productivity
• Strong magnetic base allows for secure placement where required
Contents
• 1x inspection light
• 1x 1m USB-C cable
• 1x rechargeable 2600mAH Li-ion battery
Typical Applications
• Workplace inspections
• Industrial settings
• Low-lighting areas
Standards
• IP54/IK07
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Beam Distance | 41m |
Brand | Unilite |
ECLASS Code | 21049090 |
Lumens / Lux | 925 |
MFR Part No. | IL-925R |
Product Type | Inspection Light |
Rechargeable | Rechargeable |
Run Time | 2.5-9hr |
UNSPSC Code | 27140000 |
Voltage | 3.7V |
Weight Each | 193g |