£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
Product Documents
This engine valve spring removal kit is typically used to decompress the valve springs to complete maintenance on a range of vehicles.
Features and Benefits
• Suitable for use with most multi-valve engines
• Can be used in place when used in conjunction with compressed air to keep the valves shut (requires LSR5035258V)
Contents
• 1x Valve spring remover
• 4x valve adaptors
• 2x brackets
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341054953 |
ECLASS Code | 21049090 |
MFR Part No. | 5495 |
Overall Length | 361mm |
Overall Width | 155mm |
Product Type | Valve Spring Compressors |
UNSPSC Code | 27140000 |
Weight Each | 1.682kg |