noscriptSykes-Pickavant 180000V2 1800 SERIES 12T HYDRAULIC RAM 180000V2 | Cromwell Tools

Sykes-Pickavant

180000V2 1800 SERIES 12T HYDRAULIC RAM

SKU:

SYK5032888J

MPN:

180000V2

£129.00

Ex VAT

£154.80

Inc VAT

IN STOCK (6)

    Product Details

    This 3 piece hydraulic ram set contains a standard power unit for SP suspension products that is 50% more powerful than the original SP1500 Series 8 tonne ram, creating reliable power for tough applications. The product can achieve up to 4 tonnes of mechanical force prior to hydraulic operation.


    Features and Benefits
    • 50% more powerful than the original SP1500 Series 8 tonne ram, creating reliable power for tough applications
    • Can achieve up to 4 tonnes of mechanical force prior to hydraulic operation
    • Includes a 2in. extension and a foam cut out for storage


    Contents
    • Storage Foam
    • Hydraulic Ram
    • Ram Nose Piece
    • 2in. Extension


    Typical Applications
    • Automotive


    Product Specification
    Attribute
    Value

    Additional Features

    Reliable power for tough applications.

    Brand

    Sykes-Pickavant

    EAN

    5012737911530

    ECLASS Code

    21043090

    MFR Part No.

    180000V2

    Product Type

    Hydraulic Ram

    UNSPSC Code

    27111712