£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
This hand-operated hydraulic puller and separator set from Kennedy® is manufactured from high-quality material to provide excellent performance in automotive repair settings. The twenty-five-piece set with an industrial strength ten-tonne capacity provides everything the operator should need to get the job done.
Features and Benefits
• Tough, impact-resistant construction
• Durable carry case included
• Industrial strength kit
Contents
• 1x hydraulic ram (1-1/2in. dia.)
• 3x 4in. puller legs
• 3x 6in. puller legs
• 3x 8in. puller legs
• 2x 230mm extension rods
• 1x 25.4mm x 50.8mm extension rod
• 1x 25.4mm x 101.6mm extension rod
• 2x 200mm main rods
• 1x ram ring
• 1x separator (20mm-105mm)
• 1x beam
• 1x twin head
• 1x triple head
• 1x ram nut
• 1x centre adapter
• 1x bolt
• 1x storage case
Typical Applications
• Agricultural machines
• Garage
• Industrial use
Attribute | Value |
---|---|
Additional Features | 10 ton capacity hydraulic ram |
Brand | Kennedy |
EAN | 5036140043138 |
ECLASS Code | 21043090 |
Product Type | Puller Set |
Reach | 250-500mm |
UNSPSC Code | 27111712 |