£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Reversible
Manufactured from drop forged hardened alloy steel. Three position extra long legs to be used where access is limited. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. The legs are then retracted with the bearing by turning the T-bar to extend the thrust bolt on to fixed shaft.
Spread: 10 - 50mm.
Reach: 300mm.
Attribute | Value |
---|---|
Additional Features | Extra long legs Manufactured from drop forged hardened alloy steel T-bar to extend the thrust bolt on to fixed shaft |
Brand | Kennedy |
EAN | 5036140043282 |
ECLASS Code | 21043090 |
Jaw Reach | 300mm |
MFR Part No. | YC-608 |
Product Type | Puller - Long Reach |
Reach | 300mm |
UNSPSC Code | 27111712 |