£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Designed to quickly remove bearings from blind housings, the slide hammer puller set from Kennedy® is strong and durable. This multi-function tool set is constructed from fully hardened, chrome carbon steel for exceptional value for money and a long service life.
Features and Benefits
• Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against
• The bearing is easily removed by the impact action of the slide hammer weight hitting the stop at the end of the bar
• The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position
• Supplied with a storage case for highly portable and organised tools
Contents
• 1x T-bar
• 1x hammer
• 1x two jaw head
• 1x three jaw head
• 1x leg locking nut
• 1x grip wrench adaptor
• 1x tapping adaptor and hook
• 2x axle pullers
• 3x 120mm puller legs
• 3x screw and nut assemblies
• 1x blow moulded storage case
Attribute | Value |
---|---|
Additional Features | Can be assembled for internal or external use Fully hardened and chromed carbon steel |
Brand | Kennedy |
EAN | 5036140043220 |
ECLASS Code | 21043090 |
Product Type | Slide Hammer Puller Set |
UNSPSC Code | 27111712 |