£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
A tough ball joint separator that can be upgraded to hydraulic power (using Sykes Pickavant 08075000 Upgrade Kit)
Features and Benefits
• Strong, heavy duty body
• Strengthened fork and lever
• Can be upgraded to hydraulic power
Notes
• Throat depth: 50mm
• Throat width: 36mm
Attribute | Value |
---|---|
Additional Features | Can be upgraded to hydraulic power Heavy duty body, with strengthened fork and lever |
Brand | Sykes-Pickavant |
Capacity | 70mm |
EAN | 5012737976799 |
ECLASS Code | 21049090 |
MFR Part No. | 080700 |
Product Type | Ball Joint Separator |
Throat Depth | 50mm |
Throat Width | 36mm |
UNSPSC Code | 27140000 |
Weight Each | 4.55kg |