£22.49
Ex VAT
£26.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Adaptor Sleeves are the most commonly used method of locating taper bore bearings onto a shaft. They can be used on plain shafts allowing the bearing to be placed as required and locked into position. They can also be used on stepped shafts with a seating ring to set the bearing off a shoulder before locking it into place. Adaptor sleeves are re-useable, adjustable, provide positive location and are easy to disassemble. Each Sleeve comes complete with a locking tab washer (type MB) and a lock nut (type KM).
Attribute | Value |
---|---|
Brand | FAG |
C/w Locknut | KM13 |
C/w Washer | MB13 |
EAN | 4012801217088 |
Shaft | 60mm |
UNSPSC Code | 31163209 |
Width | 50mm |