£2.39
Ex VAT
£2.87
Inc VAT
2 Variations Available
Product Details
Product Specification
Open Type.
We offer a full range of miniature bearings from just 1.5mm shaft size with a variety of outside diameters. Please ask your local service centre for more details.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | NTN SNR |
Dynamic Load Rating | 2.24 |
EAN | 3413520118433 |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 7mm |
Limiting Speed | 64,000rpm |
MFR Part No. | 607 |
Operating Temperature Range | -20 to 120°C |
Outside Diameter | 19mm |
Reference Speed | 35,000rpm |
Static Load Rating | 0.91 |
UNSPSC Code | 31171500 |
Weight | 0.01kg |
Width | 6mm |