£2.49
Ex VAT
£2.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Open Type bearing without seals to allow for the free circulation of either oil or grease, used extensivly in gearboxes and other assemblies where a lubricant is already present.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | FAG |
Dynamic Load Rating | 3,250N |
EAN | 4012801202169 |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 8mm |
Limiting Speed | 47,000rpm |
MFR Part No. | 608 |
Operating Temperature Range | -40 to 120°C |
Outside Diameter | 22mm |
Radial Internal Clearance | CN |
Reference Speed | 34,500rpm |
Static Load Rating | 1,370N |
UNSPSC Code | 31171500 |
Weight | 0.01kg |
Width | 7mm |